REXNORD
REXNORD
MMC9407
REXNORD REXNORD
Description
MMC9407 CARTRIDGE ROLLER BEARING ; POR
Cartridge Bearing; 4-7/16" Bore; 10-7/16" Outside Diameter; 5-9/16" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 6-13/16" Length Thru Bore; Relubricatable; 9407U Insert; Spring Loaded Contact Seal; Non-Expansion
Part #
7568751
BDI #
18145052
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MMC9407/p/18145052
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
40.86
EAN
0698210700126
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
9407U
Seals
Spring Loaded Contact
Other Features
Double Row | Self Aligning | Extra Heavy Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
90
Long Description
Cartridge Bearing; 4-7/16" Bore; 10-7/16" Outside Diameter; 5-9/16" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 6-13/16" Length Thru Bore; Relubricatable; 9407U Insert; Spring Loaded Contact Seal; Non-Expansion
Outside Diameter
10.438 Inch | 265.125 Millimeter
Length Thru Bore
6.813 Inch | 173.05 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Cartridge Housing Width
5.563 Inch | 141.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh