REXNORD
REXNORD
MMC9507
REXNORD REXNORD
Description
MMC9507 CARTRIDGE ROLLER BEARING
Cartridge Bearing; 5-7/16" Bore; 12-1/4" Outside Diameter; 5-7/8" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 7-7/16" Length Thru Bore; Relubricatable; 9507U Insert; Spring Loaded Contact Seal; Non-Expansion
Part #
7568755
BDI #
18145054
Details
28045.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MMC9507/p/18145054
Your Price
$ 28,045.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
59.02
EAN
0698210829780
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
9507U
Seals
Spring Loaded Contact
Other Features
Double Row | Self Aligning | Extra Heavy Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
130
Long Description
Cartridge Bearing; 5-7/16" Bore; 12-1/4" Outside Diameter; 5-7/8" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 7-7/16" Length Thru Bore; Relubricatable; 9507U Insert; Spring Loaded Contact Seal; Non-Expansion
Outside Diameter
12.25 Inch | 311.15 Millimeter
Cartridge Housing Width
5.875 Inch | 149.225 Millimeter
Length Thru Bore
7.438 Inch | 188.925 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh