Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MSC-310 https://www.bdiexpress.com/medias/INDMORCRTXXX-MSC-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc3OHxpbWFnZS9qcGVnfGFEY3pMMmhsTUM4eE1EYzJOVGt4TkRBM09USTJNaTlKVGtSTlQxSkRVbFJZV0ZoZlRWTkRYMU5UWHpNd01IZ3pNREF1YW5CbnwzYTNhNTFhY2RiNjJiZTcyMWE1YzljNGE4M2IxNzlhZDBjZjU4NDNiNDgyZDIyMjhhNzQ5NDI2Mjg2ZDEyYThh
348020 Cartridge Unit Bearings 

SEALMASTER SEALMASTER

MSC-310

Description

MSC-310 CARTRIDGE BEARING ; 50MM BORE

Cartridge Bearing; 50MM Bore; 125.41MM Outside Diameter; 40.488MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 55.6MM Length Thru Bore; Relubricatable; 5310 Insert; Felt Labyrinth Seal; Non-Expansion

Part #

MSC-310

BDI #
348020

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.724
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
5310
Seals
Felt Labyrinth
Other Features
Single Row | Medium Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSC-310
Manufacturer Internal Number
710164
Weight / LBS
6
Long Description
Cartridge Bearing; 50MM Bore; 125.41MM Outside Diameter; 40.488MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 55.6MM Length Thru Bore; Relubricatable; 5310 Insert; Felt Labyrinth Seal; Non-Expansion
Length Thru Bore
2.189 Inch | 55.6 Millimeter
Outside Diameter
4.937 Inch | 125.41 Millimeter
Bore
1.969 Inch | 50 Millimeter
Cartridge Housing Width
1.594 Inch | 40.488 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh