TIMKEN
TIMKEN
MSE1100BRHKPS
TIMKEN TIMKEN
Description
MSE1100BRHKPS CYL RLR BEARING HOUSING ; 11" BORE RETAINED
Cartridge Bearing; 11" Bore; 20.752" Outside Diameter; 10.4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 7.323" Length Thru Bore; Relubricatable; MSE1100BR Insert; Kevlar Packing Seal; Non-Expansion
Part #
MSE1100BRHKPS
BDI #
22814088
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSE1100BRHKPS/p/22814088
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
220.65
EAN
0013992069351
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
MSE1100BR
Seals
Kevlar Packing
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
486.44
Long Description
Cartridge Bearing; 11" Bore; 20.752" Outside Diameter; 10.4" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 7.323" Length Thru Bore; Relubricatable; MSE1100BR Insert; Kevlar Packing Seal; Non-Expansion
Bore
11 Inch | 279.4 Millimeter
Cartridge Housing Width
10.4 Inch | 264.16 Millimeter
Outside Diameter
20.752 Inch | 527.1 Millimeter
Length Thru Bore
7.323 Inch | 186 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


