TIMKEN
TIMKEN
MSM105BXHHTPS
TIMKEN TIMKEN
Description
MSM105BXHHTPS CYL RLR BEARING HOUSING ; 105MM BORE EXPANSION
Cartridge Bearing; 105MM Bore; 231.775MM Outside Diameter; 144MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 92.1MM Length Thru Bore; Relubricatable; MSM105BX Insert; High Temperature Packing Seal; Expansion
Part #
MSM105BXHHTPS
BDI #
22819367
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM105BXHHTPS/p/22819367
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
24.04
EAN
0013992076311
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSM105BX
Seals
High Temperature Packing
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
53
Long Description
Cartridge Bearing; 105MM Bore; 231.775MM Outside Diameter; 144MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 92.1MM Length Thru Bore; Relubricatable; MSM105BX Insert; High Temperature Packing Seal; Expansion
Bore
4.134 Inch | 105 Millimeter
Outside Diameter
9.125 Inch | 231.775 Millimeter
Cartridge Housing Width
5.669 Inch | 144 Millimeter
Length Thru Bore
3.626 Inch | 92.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


