TIMKEN
TIMKEN
MSM110BRHATL
TIMKEN TIMKEN
Description
MSM110BRHATL CYL RLR BEARING HOUSING ; RETAINED
Cartridge Bearing; 110MM Bore; 266.7MM Outside Diameter; 162MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 100MM Length Thru Bore; Relubricatable; MSM110BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Part #
MSM110BRHATL
BDI #
20351019
Details
10979.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM110BRHATL/p/20351019
Your Price
$ 10,979.21 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
33.43
EAN
0013992056610
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
MSM110BR
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
73.63
Long Description
Cartridge Bearing; 110MM Bore; 266.7MM Outside Diameter; 162MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 100MM Length Thru Bore; Relubricatable; MSM110BR Insert; Triple Lip Labyrinth Seal; Non-Expansion
Outside Diameter
10.5 Inch | 266.7 Millimeter
Length Thru Bore
3.937 Inch | 100 Millimeter
Cartridge Housing Width
6.378 Inch | 162 Millimeter
Bore
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


