TIMKEN
TIMKEN
MSM140BXHATL
TIMKEN TIMKEN
Description
MSM140BXHATL CYL RLR BEARING HOUSING ; EXPANSION
Cartridge Bearing; 140MM Bore; 323.85MM Outside Diameter; 188MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 117.5MM Length Thru Bore; Relubricatable; MSM140BX Insert; Triple Lip Labyrinth Seal; Expansion
Part #
MSM140BXHATL
BDI #
20351161
Details
15788.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM140BXHATL/p/20351161
Your Price
$ 15,788.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
55.225
EAN
0013992057563
Product Group - BDI
B04144
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSM140BX
Seals
Triple Lip Labyrinth
Other Features
Single Row | Split Roller | Medium Duty | Aluminum Seal
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
121.75
Long Description
Cartridge Bearing; 140MM Bore; 323.85MM Outside Diameter; 188MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 117.5MM Length Thru Bore; Relubricatable; MSM140BX Insert; Triple Lip Labyrinth Seal; Expansion
Outside Diameter
12.75 Inch | 323.85 Millimeter
Length Thru Bore
4.626 Inch | 117.5 Millimeter
Bore
5.512 Inch | 140 Millimeter
Cartridge Housing Width
7.402 Inch | 188 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


