TIMKEN
TIMKEN
MSM140BXHRSS
TIMKEN TIMKEN
Description
MSM140BXHRSS CYL RLR BEARING HOUSING ; POR 140MM BORE EXPANSION
Cartridge Bearing; 140MM Bore; 323.85MM Outside Diameter; 186MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 117.5MM Length Thru Bore; Relubricatable; MSM140BX Insert; Single Lip Nitrile Seal; Expansion
Part #
MSM140BXHRSS
BDI #
22820149
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/MSM140BXHRSS/p/22820149
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
61.06
EAN
0013992083012
Product Group - BDI
M06288
Mounting Method
Clamp Collar
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Cylindrical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
MSM140BX
Seals
Single Lip Nitrile
Other Features
Single Row | Split Roller | Medium Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
134.61
Long Description
Cartridge Bearing; 140MM Bore; 323.85MM Outside Diameter; 186MM Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 117.5MM Length Thru Bore; Relubricatable; MSM140BX Insert; Single Lip Nitrile Seal; Expansion
Bore
5.512 Inch | 140 Millimeter
Length Thru Bore
4.626 Inch | 117.5 Millimeter
Cartridge Housing Width
7.323 Inch | 186 Millimeter
Outside Diameter
12.75 Inch | 323.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh