Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QAAMC15A211SEN https://www.bdiexpress.com/medias/INDQMICRTXXX-QAAMC-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NTF8aW1hZ2UvanBlZ3xhRGd6TDJobE5pOHhNRFU0TmpJeE9Ea3lNakF4TkM5SlRrUlJUVWxEVWxSWVdGaGZVVUZCVFVOZlEwTmZNekF3ZURNd01DNXFjR2N8MWZjNjBiYzgyNjE1ZGQ3MDE3NjkyZDNlZDZmOTdmY2RkNjAyNjI2ZTM3YmRlMTM1M2M0ZDgxNmVmYzI1YjUxYQ
787381 Cartridge Unit Bearings 

TIMKEN TIMKEN

QAAMC15A211SEN

Description

QAAMC15A211SEN CRTG BLK SPH RLR BRG ; 211IN

Cartridge Bearing; 2-11/16" Bore; 5-7/8" Outside Diameter; 3.14" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.74" Length Thru Bore; Relubricatable; 22215 Insert; Triple Lip Contact Seal; Expansion

Part #

QAAMC15A211SEN

BDI #
787381

Details

1846.03 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,846.03 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
8.054
EAN
0883450303750
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22215
Seals
Triple Lip Contact
Other Features
Double Row | Double Collar | Double Set Screw | Viton Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
18
Long Description
Cartridge Bearing; 2-11/16" Bore; 5-7/8" Outside Diameter; 3.14" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.74" Length Thru Bore; Relubricatable; 22215 Insert; Triple Lip Contact Seal; Expansion
Bore
2.688 Inch | 68.275 Millimeter
Outside Diameter
5.875 Inch | 149.225 Millimeter
Length Thru Bore
4.74 Inch | 120.396 Millimeter
Cartridge Housing Width
3.14 Inch | 79.756 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh