

TIMKEN
TIMKEN
QAAMC20A315SM
TIMKEN TIMKEN
Description
QAAMC20A315SM CRTG BLK SPH RLR BRG ; 315IN
Cartridge Bearing; 3-15/16" Bore; 8-1/8" Outside Diameter; 4.14" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 5.94" Length Thru Bore; Relubricatable; 22220 Insert; Triple Lip Contact Seal; Non-Expansion
Part #
QAAMC20A315SM
BDI #
766542
Details
3976.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QAAMC20A315SM/p/766542
Your Price
$ 3,976.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
14.528
EAN
0883450194952
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
22220
Seals
Triple Lip Contact
Other Features
Double Row | Double Collar | Double Set Screw | Nitrile Rubber Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
32
Long Description
Cartridge Bearing; 3-15/16" Bore; 8-1/8" Outside Diameter; 4.14" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 5.94" Length Thru Bore; Relubricatable; 22220 Insert; Triple Lip Contact Seal; Non-Expansion
Outside Diameter
8.125 Inch | 206.375 Millimeter
Length Thru Bore
5.94 Inch | 150.876 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Cartridge Housing Width
4.14 Inch | 105.156 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh