

TIMKEN
TIMKEN
QAAMC26A415SEC
TIMKEN TIMKEN
Description
QAAMC26A415SEC CRTG BLK SPH RLR BRG ; 415IN
Cartridge Bearing; 4-15/16" Bore; 10-7/16" Outside Diameter; 5.58" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 7.44" Length Thru Bore; Relubricatable; 22226 Insert; Double Lip Contact Seal; Expansion
Part #
QAAMC26A415SEC
BDI #
792648
Details
8443.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/QAAMC26A415SEC/p/792648
Your Price
$ 8,443.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
46.308
EAN
0883450310642
Product Group - BDI
M06288
Mounting Method
Concentric Collar
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22226
Seals
Double Lip Contact
Other Features
Double Row | Double Collar | Double Set Screw | Viton Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
40
Long Description
Cartridge Bearing; 4-15/16" Bore; 10-7/16" Outside Diameter; 5.58" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 7.44" Length Thru Bore; Relubricatable; 22226 Insert; Double Lip Contact Seal; Expansion
Bore
4.938 Inch | 125.425 Millimeter
Outside Diameter
10.438 Inch | 265.125 Millimeter
Length Thru Bore
7.44 Inch | 188.976 Millimeter
Cartridge Housing Width
5.58 Inch | 141.732 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh