Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QVMC26V407SEC https://www.bdiexpress.com/medias/INDQMICRTXXX-QVMC-VL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0Njh8aW1hZ2UvanBlZ3xhR0ZtTDJobE55OHhNRFU0TURrNE16TTRNakEwTmk5SlRrUlJUVWxEVWxSWVdGaGZVVlpOUTE5V1RGOHpNREI0TXpBd0xtcHdad3xhNGYzZDAyNGE2ZDkxODkyOTQ4NGI3ZmI0OTFmNzcwY2ExNzc4M2RjMmUzN2YyNWM1OTViY2NmMWY5MDRjNjdm
766150 Cartridge Unit Bearings 

TIMKEN TIMKEN

QVMC26V407SEC

Description

QVMC26V407SEC CARTRIDGE SPH RLR BRG

Cartridge Bearing; 4-7/16" Bore; 10-7/16" Outside Diameter; 4.11" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 5.82" Length Thru Bore; Relubricatable; 22226 Insert; Double Lip Contact Seal; Expansion

Part #

QVMC26V407SEC

BDI #
766150

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
20.43
EAN
0883450220606
Product Group - BDI
M06288
Mounting Method
V Lock
Housing Style
Cartridge Unit
Housing Material
Cast Steel
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Expansion
Relubricatable
Yes
Insert Part Number
22226
Seals
Double Lip Contact
Other Features
Double Row | Single Nut | Viton Seal
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.timken.com
Weight / LBS
52
Long Description
Cartridge Bearing; 4-7/16" Bore; 10-7/16" Outside Diameter; 4.11" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 5.82" Length Thru Bore; Relubricatable; 22226 Insert; Double Lip Contact Seal; Expansion
Outside Diameter
10.438 Inch | 265.125 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Cartridge Housing Width
4.11 Inch | 104.394 Millimeter
Length Thru Bore
5.82 Inch | 147.828 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh