SEALMASTER
SEALMASTER
SC-32R
SEALMASTER SEALMASTER
Description
SC-32R CARTRIDGE BEARING UNIT ; 2IN BORE CAST IRON
Cartridge Bearing; 2" Bore; 4-9/16" Outside Diameter; 1-15/32" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-1/32" Length Thru Bore; Relubricatable; 2-1 Insert; Felt Labyrinth Seal; Non-Expansion
Part #
700336
BDI #
355184
Details
736.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/SC-32R/p/355184
Your Price
$ 736.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
1.982
EAN
0662461002568
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
2-1
Seals
Felt Labyrinth
Other Features
Single Row | Normal Duty | Reduced Diameter Insert
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SC-32R
Manufacturer Internal Number
700336
Weight / LBS
4.45
Long Description
Cartridge Bearing; 2" Bore; 4-9/16" Outside Diameter; 1-15/32" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 2-1/32" Length Thru Bore; Relubricatable; 2-1 Insert; Felt Labyrinth Seal; Non-Expansion
Cartridge Housing Width
1.469 Inch | 37.313 Millimeter
Bore
2 Inch | 50.8 Millimeter
Length Thru Bore
2.031 Inch | 51.6 Millimeter
Outside Diameter
4.563 Inch | 115.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



