NTN
NTN
UCC309
NTN NTN
Description
UCC309 CARTRIDGE BEARING ; NON RETURNABLE
Cartridge Bearing; 45MM Bore; 130MM Outside Diameter; 38MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 57MM Length Thru Bore; Not Relubricatable; UC309 Insert; Single Lip Contact Seal; Non-expansion
Part #
UCC309
BDI #
1232286

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/UCC309/p/1232286
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
2.747
EAN
4547359212006
Product Group - BDI
M06110
Mounting Method
Set Screw
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Ball Bearing
Expansion / Non-expansion
Non-expansion
Relubricatable
No
Insert Part Number
UC309
Seals
Single Lip Contact
Other Features
Single Row | Heavy Duty
Inch - Metric
Metric
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.95248
Long Description
Cartridge Bearing; 45MM Bore; 130MM Outside Diameter; 38MM Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Cast Iron; Ball Bearing; 57MM Length Thru Bore; Not Relubricatable; UC309 Insert; Single Lip Contact Seal; Non-expansion
Bore
1.772 Inch | 45 Millimeter
Length Thru Bore
2.244 Inch | 57 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Cartridge Housing Width
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh