https://www.bdiexpress.com/medias/INDREXCRTXXX-ZMC9200-TA-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjg2NTR8aW1hZ2UvanBlZ3xhR0V3TDJnMU5pOHhNREl3T0Rjek1USTJOekV3TWk5SlRrUlNSVmhEVWxSWVdGaGZXazFET1RJd01GOVVRVjh6TURCWU16QXdMbXB3Wnd8YTgxMTQxYTZmMjFhYTRmMTVlNDZjYTMyMDEzNWI1NzVkMjA4YjVkODMyMTIwNzdjNTdhZTRhNzdjZTU4ZDc3Nw
REXNORD
REXNORD
ZMC9203
REXNORD REXNORD
Description
ZMC 9203 CARTRIDGE ROLLER BEARING ; 2-3/16" BORE 5" OD 2-5/8" HOUSING WID
Cartridge Bearing; 2-3/16" Bore; 5" Outside Diameter; 2-5/8" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-11/32" Length Thru Bore; Relubricatable; 9203U Insert; Clearance Seal; Non-Expansion
Part #
7552855
BDI #
18148803
Details
2488.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Cartridge-Unit-Bearings/ZMC9203/p/18148803
Your Price
$ 2,488.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171535
Weight / Kilogram
4.37
EAN
0698210671457
Product Group - BDI
M06288
Mounting Method
Tapered Adapter Sleeve
Housing Style
Cartridge Unit
Housing Material
Cast Iron
Rolling Element
Spherical Roller Bearing
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
9203U
Seals
Clearance
Other Features
Double Row | Self Aligning | Extra Heavy Duty
Inch - Metric
Inch
Category - BDI
Mounted Cartridge Units
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Cartridge
Manufacturer URL
https://www.rexnord.com
Weight / LBS
9.6
Long Description
Cartridge Bearing; 2-3/16" Bore; 5" Outside Diameter; 2-5/8" Cartridge Housing Width; Tapered Adapter Sleeve; Cartridge Unit Housing; Cast Iron; Spherical Roller Bearing; 3-11/32" Length Thru Bore; Relubricatable; 9203U Insert; Clearance Seal; Non-Expansion
Cartridge Housing Width
2.625 Inch | 66.675 Millimeter
Length Thru Bore
3.344 Inch | 84.938 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh