SEALMASTER
SEALMASTER
ECC-16 END CAP ASSM
SEALMASTER SEALMASTER
Description
ECC-16 END CAP ASSM ; NON-RETURNABLE
End Cap Assembly ; Snap On; Closed Type; Polypropylene Material; ECC-16 Polymer Snap On Compatible Housing; 1" Shaft Size; 2.36" Outside Diameter; Yellow to Allow Conformance to Safety Standard; For Protection Easy to Install Snap In Design Drain Hole to Reduce Moisture Build Up Inside Cap When Used In Washdown ApplicationSealmaster
Part #
758039
BDI #
333462
Details
20.96
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/ECC-16-END-CAP-ASSM/p/333462
Your Price
$ 20.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.018
EAN
0662461346181
Product Group - BDI
M06110
Noun
Assembly
Keyword String
End Cap
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
758039
Weight / LBS
0.04
Product Detail
End Cap Assembly
Product Specification
Snap On; Closed Type; Polypropylene Material; ECC-16 Polymer Snap On Compatible Housing; 1" Shaft Size; 2.36" Outside Diameter; Yellow to Allow Conformance to Safety Standard
Long Description
End Cap Assembly ; Snap On; Closed Type; Polypropylene Material; ECC-16 Polymer Snap On Compatible Housing; 1" Shaft Size; 2.36" Outside Diameter; Yellow to Allow Conformance to Safety Standard; For Protection Easy to Install Snap In Design Drain Hole to Reduce Moisture Build Up Inside Cap When Used In Washdown ApplicationSealmaster