https://www.bdiexpress.com/medias/INDXXXXXXXXX-17242943-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUzNzl8aW1hZ2UvanBlZ3xhR0V4TDJnM05pODVPRFl4TVRneU56Z3pOVEU0TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekkwTWprME0xOHpNREI0TXpBd0xtcHdad3wzODZjMjBlMGUxMDI3NDdmNWQwYmY2ZWVjMjI1YzVmOTQ0NTU5MWNkYTU0YTA0ZDlkMmZjYThmOWY1NmIzYWE5
https://www.bdiexpress.com/medias/INDXXXXXXXXX-17242943-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUzNzl8aW1hZ2UvanBlZ3xhR0V4TDJnM05pODVPRFl4TVRneU56Z3pOVEU0TDBsT1JGaFlXRmhZV0ZoWVdGOHhOekkwTWprME0xOHpNREI0TXpBd0xtcHdad3wzODZjMjBlMGUxMDI3NDdmNWQwYmY2ZWVjMjI1YzVmOTQ0NTU5MWNkYTU0YTA0ZDlkMmZjYThmOWY1NmIzYWE5
KML BEARING
KML BEARING
F205
KML BEARING KML BEARING
Description
F205 ; 4 BOLT FLANGE BLOCK
Flange Housing Unit; 95MM Length X 34.1MM Width; 4-Bolt
Part #
F205
BDI #
17243528
Details
84.6
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/F205/p/17243528
Your Price
$ 84.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Housing
Product Detail
Flange Housing Unit
Product Specification
Flange Housing Unit; 95MM Length X 34.1MM Width; 4-Bolt
Long Description
Flange Housing Unit; 95MM Length X 34.1MM Width; 4-Bolt
