Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FRB 14.5/180 https://www.bdiexpress.com/medias/INDXXXXXXXXX-1421900-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk4N3xpbWFnZS9qcGVnfGFHSTBMMmd3TlM4eE1EQTRPVGd5TXprMk1URXhPQzlKVGtSWVdGaFlXRmhZV0ZoZk1UUXlNVGt3TUY4ek1EQjRNekF3TG1wd1p3fGJmMTAxYTY4NGM4MWNlNmNkNWUyMTBkMDQyNTA4YjY3MDc5M2FkMzE1ZmM2NDAwMTFiNzRjNzNlNDFmN2Y5NTg
1419889 Mounted Units & Inserts 

SKF SKF

FRB 14.5/180

Description

FRB 14.5 /180 BEARING LOCATING RING ; 180MM OD 14.5MM WID SS F/BRG HSG

Stabilizing Ring; 180MM Outside Diameter; 14.5MM Overall Width; Steel

Part #

FRB 14.5/180

BDI #
1419889

Details

53.16 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 53.16 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.259
EAN
7316577017543
Product Group - BDI
M06288
Noun
Ring
Keyword String
Stabilizing
Manufacturer URL
Product Detail
Stabilizing Ring
Product Specification
180MM Outside Diameter; 14.5MM Overall Width; Steel
Long Description
Stabilizing Ring; 180MM Outside Diameter; 14.5MM Overall Width; Steel