![4Y2AE8-20GX](/medias/INDEDTFBXXXX-2B-4Y-A-8-SS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk0N3xpbWFnZS9qcGVnfGFEWXpMMmc0Tmk4eE1ESXlNRFl3T1RreU9USTBOaTlKVGtSRlJGUkdRbGhZV0ZoZk1rSmZORmxmUVY4NFgxTlRYMUpNWHpNd01IZ3pNREF1YW5Cbnw0MjcyZTAxY2U3YzU5ZDc4YTg4ZjllZDg0ZDA1MjRjYTdlMTY2ZDhjMzY0MjhlNjQ0ZDQ5ODIzYzA3NmRhZGFk)
![4Y2AE8-20GX](/medias/INDEDTFBXXXX-2B-4Y-A-8-SS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk0N3xpbWFnZS9qcGVnfGFEWXpMMmc0Tmk4eE1ESXlNRFl3T1RreU9USTBOaTlKVGtSRlJGUkdRbGhZV0ZoZk1rSmZORmxmUVY4NFgxTlRYMUpNWHpNd01IZ3pNREF1YW5Cbnw0MjcyZTAxY2U3YzU5ZDc4YTg4ZjllZDg0ZDA1MjRjYTdlMTY2ZDhjMzY0MjhlNjQ0ZDQ5ODIzYzA3NmRhZGFk)
EDT CORP
EDT CORP
4Y2AE8-20GX
EDT CORP EDT CORP
Description
4Y2AE8-20GX FLANGED BLOCK BALL BEARING ; 72MM OD 304/316 SS 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 5.1" Bolt Circle Diameter; 5.12" Bolt Spacing; 1 Piece Solid; Set Screw; Machined Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Silicone Seal
Part #
4Y2AE8-20GX
BDI #
20875393
Details
1118.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/4Y2AE8-20GX/p/20875393
Your Price
$ 1,118.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.406
EAN
0883450895415
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Machined Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
4Y207-20GX
Seals
Single Lip Contact Silicone
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
400 Stainless Steel Ball Bearing | Food Grade Grease Lubricant
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
3.1
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 5.1" Bolt Circle Diameter; 5.12" Bolt Spacing; 1 Piece Solid; Set Screw; Machined Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Silicone Seal
Bore
1.25 Inch | 31.75 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Length Thru Bore
1.79 Inch | 45.466 Millimeter
Bolt Spacing
5.12 Inch | 130.048 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh