https://www.bdiexpress.com/medias/INDEDTFBXXXX-2B-4Y-G-8-SS-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNzN8aW1hZ2UvanBlZ3xhR1UzTDJnMk5DOHhNREl5TURZeE1EZzNPVFV4T0M5SlRrUkZSRlJHUWxoWVdGaGZNa0pmTkZsZlIxODRYMU5UWDFKTVh6TXdNSGd6TURBdWFuQm58M2U4OWJmMTRlNDNkYWFmNjczOTVkNDVlZmE4N2Y0Y2ExODJhMDQyMjBiYjI0NTk2N2YwZDQ0MjAwOGNiYmFjZQ
EDT CORP
EDT CORP
4Y2GC8-16FX
EDT CORP EDT CORP
Description
4Y2GC8-16FX FLANGED BLOCK BALL BEARING ; 52MM OD POLYMER 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3.89" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Polymer; Ball Bearing; Relubricatable; Single Lip Contact Silicone Seal
Part #
4Y2GC8-16FX
BDI #
20875011
Details
485.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/4Y2GC8-16FX/p/20875011
Your Price
$ 485.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.272
EAN
0883450895507
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
4Y205-16FX
Seals
Single Lip Contact Silicone
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
400 Stainless Steel Ball Bearing | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
0.6
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1" Bore; 3.9" Bolt Circle Diameter; 3.89" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Polymer; Ball Bearing; Relubricatable; Single Lip Contact Silicone Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter
Length Thru Bore
1.41 Inch | 35.814 Millimeter
Bore
1 Inch | 25.4 Millimeter
Bolt Spacing
3.89 Inch | 98.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh