NTN
NTN
AELPFL202-010
NTN NTN
Description
AELPFL202-010 FLANGED BLOCK BEARING ; 2 BOLT
Flange Block Bearing; 2 Bolt Flange Block; 5/8" Bore; 2-1/2" Bolt Circle Diameter; 2-15/32" Bolt Spacing; 2 Piece Split; Eccentric Collar; Stamped Steel; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Part #
AELPFL202-010
BDI #
1214125
Details
63.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/AELPFL202-010/p/1214125
Your Price
$ 63.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.247
EAN
4547359460841
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/4 Inch
Relubricatable
No
Insert Part Number
AEL202-010
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Narrow Inner Race | Has Trash Guard | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
AELPFL202-010
Weight / LBS
0.4
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 5/8" Bore; 2-1/2" Bolt Circle Diameter; 2-15/32" Bolt Spacing; 2 Piece Split; Eccentric Collar; Stamped Steel; Ball Bearing; Not Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.126 Inch | 28.6 Millimeter
Nominal Bolt Circle Diameter Round
2.5 Inch | 64 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Bolt Spacing
2.469 Inch | 62.713 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh