https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BGTEZS-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU3MHxpbWFnZS9qcGVnfGFEQmpMMmhqWXk4eE1EYzNNREkzTWprME5ERTFPQzlKVGtSRVQwUkdRbGhZV0ZoZlJqSkNSMVJGV2xOZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8NDZhYmFmZTU4ZDVkMjAyYjhhN2NmOWNmNjhjNGEyODI1YzI2OTgwZDhjMjYwZTVkMjBlNjJiYjc1YTg3NDZhZQ
DODGE
DODGE
F2B-GTEZ-012-SHCR
DODGE DODGE
Description
F2B-GTEZ-012-SHCR FLANGED BLOCK BALL BRG
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 3-17/32" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
129355
BDI #
260412
Details
298.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2B-GTEZ-012-SHCR/p/260412
Your Price
$ 298.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.499
EAN
0782475997657
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-GT-012-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race | Corrosion Resistant
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F2B-GTEZ-012-SHCR
Manufacturer Internal Number
129355
Weight / LBS
1.1
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 3-17/32" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
3.531 Inch | 89.7 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.469 Inch | 37.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh