https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BPSEZP-2BLT-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA1OTV8aW1hZ2UvanBlZ3xhR0ppTDJoalppOHhNRFF5TWpReE5ETTBOREl5TWk5SlRrUkVUMFJHUWxoWVdGaGZSakpDVUZORldsQmZNa0pNVkY5UVRGOHpNREI0TXpBd0xtcHdad3w1YTVjMzhkNjk0N2IwNTlkMDJkODU3NTA4ZTBmYWRhZjE2OTRkYTBiMzUyYzM0YmU3ZTM2ZGRjMzExNjZiZDI2
DODGE
DODGE
F2B-PSEZ-012-P
DODGE DODGE
Description
F2B-PSEZ-012-P FLANGED SLEEVE BEARING
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 3-17/32" Bolt Spacing; 1 Piece Solid; Shaft Mount; Polymer; Sleeve Bearing; Relubricatable
Part #
034726
BDI #
242560
Details
180.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2B-PSEZ-012-P/p/242560
Your Price
$ 180.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.159
EAN
0782475004225
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Flange Block
Rolling Element
Sleeve Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-PS-012
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.35
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 3/4" Bore; 3-1/2" Bolt Circle Diameter; 3-17/32" Bolt Spacing; 1 Piece Solid; Shaft Mount; Polymer; Sleeve Bearing; Relubricatable
Length Thru Bore
1 Inch | 25.4 Millimeter
Bolt Spacing
3.531 Inch | 89.7 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh