https://www.bdiexpress.com/medias/INDDODFBXXXX-F2BSXR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzEyOXxpbWFnZS9qcGVnfGFETXdMMmcyWlM4eE1EYzNNREExTmpNME56WTNPQzlKVGtSRVQwUkdRbGhZV0ZoZlJqSkNVMWhTWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NGEzYjJlNDU3ZmMwNGNjNGY4MjRjN2U1MjdlN2Q1YjQ3NWJkZTg4YzI5Mzc1MGVhYjM1ODNkZDQyYmRjYTRiZA
DODGE
DODGE
F2B-SXR-102
DODGE DODGE
Description
F2B-SXR-102 FLANGED BLOCK BEARING
Flange Block Bearing; 2 Bolt Flange Block; 1-1/8" Bore; 4.6" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
131060
BDI #
261044
Details
141.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2B-SXR-102/p/261044
Your Price
$ 141.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.18
EAN
0782475116805
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
INS-SXR-102
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F2B-SXR-102
Manufacturer Internal Number
131060
Weight / LBS
2.3
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/8" Bore; 4.6" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
1.906 Inch | 48.4 Millimeter
Nominal Bolt Circle Diameter Round
4.6 Inch | 117 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Bolt Spacing
4.594 Inch | 116.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh