https://www.bdiexpress.com/medias/INDDODFBXXXX-F2B-2BLT-ECC-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyNnxpbWFnZS9qcGVnfGFHUXlMMmczTnk4eE1EYzJPRFF5T0RFd05UYzFPQzlKVGtSRVQwUkdRbGhZV0ZoZlJqSkNYekpDVEZSZlJVTkRYME5KWHpNd01IZ3pNREF1YW5Cbnw4MGYzYTcxNzZmMmEwNDdiMmZmMzY3YmNlZWFjZDcxNjBhOTRiZWRiNzAwNTFjYTljZTZkY2Q2ZjQ1NDIyNDM4
https://www.bdiexpress.com/medias/INDDODFBXXXX-F2B-2BLT-ECC-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyNnxpbWFnZS9qcGVnfGFHUXlMMmczTnk4eE1EYzJPRFF5T0RFd05UYzFPQzlKVGtSRVQwUkdRbGhZV0ZoZlJqSkNYekpDVEZSZlJVTkRYME5KWHpNd01IZ3pNREF1YW5Cbnw4MGYzYTcxNzZmMmEwNDdiMmZmMzY3YmNlZWFjZDcxNjBhOTRiZWRiNzAwNTFjYTljZTZkY2Q2ZjQ1NDIyNDM4
DODGE
DODGE
F2B-SXR-111-ABHS ; 059889
DODGE DODGE
Description
F2B-SXR-111-ABHS ; 059889 ; FLG BLK BALL BRG
Flange Block Bearing; 1-11/16" Bore; 5.84" Bolt Circle Diameter; 5.84" Bolt Spacing; 1 Piece Solid; 2 Bolt; Eccentric Collar Mount; Cast Iron; Ball Bearing; 2.13" Length Thru Bore; Relubricatable; Single Lip Contact Seal
Part #
059889
BDI #
21547468
Details
264.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2B-SXR-111-ABHS-;-059889/p/21547468
Your Price
$ 264.34 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
2.18
EAN
0782475560196
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2.13
Product Detail
Flange Block Bearing
Product Specification
1-11/16" Bore; 5.84" Bolt Circle Diameter; 5.84" Bolt Spacing; 1 Piece Solid; 2 Bolt; Eccentric Collar Mount; Cast Iron; Ball Bearing; 2.13" Length Thru Bore; Relubricatable; Single Lip Contact Seal
Long Description
Flange Block Bearing; 1-11/16" Bore; 5.84" Bolt Circle Diameter; 5.84" Bolt Spacing; 1 Piece Solid; 2 Bolt; Eccentric Collar Mount; Cast Iron; Ball Bearing; 2.13" Length Thru Bore; Relubricatable; Single Lip Contact Seal
