https://www.bdiexpress.com/medias/INDXXXXXXXXX-25341408-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MTh8aW1hZ2UvanBlZ3xhREU0TDJnME55OHhNREk1TlRFNU9Ua3lOREkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV6TkRFME1EaGZNekF3ZURNd01DNXFjR2N8ZTUyZjEyOWIxZGI4NGJkN2MxMDU4ZjU4MDkyZjBhY2VmY2YyYzJmODk5ZTcwOWRlYmUxOTZhODZjNWM3NDIxZA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25341408-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MTh8aW1hZ2UvanBlZ3xhREU0TDJnME55OHhNREk1TlRFNU9Ua3lOREkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNalV6TkRFME1EaGZNekF3ZURNd01DNXFjR2N8ZTUyZjEyOWIxZGI4NGJkN2MxMDU4ZjU4MDkyZjBhY2VmY2YyYzJmODk5ZTcwOWRlYmUxOTZhODZjNWM3NDIxZA
SKF
SKF
F2BC 103-TPZM
SKF SKF
Description
F2BC 103-TPZM FLANGED BALL BEARING ; NON-RETURNABLE
Flange Block Bearing; 1-3/16" Bore; 4.606" Bolt Spacing; 2 Bolt; 3/8" Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 1-1/2" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Oval Flange
Part #
F2BC 103-TPZM
BDI #
25341408
Details
186.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F2BC-103-TPZM/p/25341408
Your Price
$ 186.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.424
EAN
7316577844392
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
0.97
Product Detail
Flange Block Bearing
Product Specification
1-3/16" Bore; 4.606" Bolt Spacing; 2 Bolt; 3/8" Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 1-1/2" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Oval Flange
Long Description
Flange Block Bearing; 1-3/16" Bore; 4.606" Bolt Spacing; 2 Bolt; 3/8" Bolt; 1 Piece Solid; Set Screw Mount; Cast Iron; Ball Bearing; 1-1/2" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Oval Flange

