DODGE
DODGE
F3B-SDL-104
DODGE DODGE
Description
F3B-SDL-104 FLANGED BLOCK BALL BEARING
Flange Block Bearing; 1-1/4" Bore; 3 Bolt; Ball Bearing; D-LOK; Concentric Clamp Collar
Part #
075828
BDI #
21456914
Details
195.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F3B-SDL-104/p/21456914
Your Price
$ 195.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.83
EAN
0782475283804
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Flange Block Bearing
Product Specification
1-1/4" Bore; 3 Bolt; Ball Bearing; D-LOK; Concentric Clamp Collar
Long Description
Flange Block Bearing; 1-1/4" Bore; 3 Bolt; Ball Bearing; D-LOK; Concentric Clamp Collar
