https://www.bdiexpress.com/medias/INDL-BBRGXXX-F3CL200-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ0NXxpbWFnZS9qcGVnfGFHRTRMMmc1TVM4eE1EYzJOemt6TVRnNU9Ua3pOQzlKVGtSTUxVSkNVa2RZV0ZoZlJqTkRUREl3TUY4MFFreFVYek13TUhnek1EQXVhbkJufDc3Y2EyZTQ3MzUxNWZkOTdkNzE3NGFiNmY5ZjlhNmIxOTBkMWRjMjRiZjNkMTBlNmMyZWNlZGRjMGZlYjhmYTM
https://www.bdiexpress.com/medias/INDL-BBRGXXX-F3CL200-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ0NXxpbWFnZS9qcGVnfGFHRTRMMmc1TVM4eE1EYzJOemt6TVRnNU9Ua3pOQzlKVGtSTUxVSkNVa2RZV0ZoZlJqTkRUREl3TUY4MFFreFVYek13TUhnek1EQXVhbkJufDc3Y2EyZTQ3MzUxNWZkOTdkNzE3NGFiNmY5ZjlhNmIxOTBkMWRjMjRiZjNkMTBlNmMyZWNlZGRjMGZlYjhmYTM
LINKBELT
LINKBELT
F3CL216N
LINKBELT LINKBELT
Description
F3CL216N FLANGED BLOCK BALL BEARING ; 2-11/16" OD X 1" ID X 19/32" W
Flange Block Bearing; 4 Bolt Square Flange Block; 1" Bore; 4" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2015945
BDI #
21443834
Details
272.53
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F3CL216N/p/21443834
Your Price
$ 272.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.13
EAN
0662864289702
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
CLG216NL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Centrik-Lok CL Collar Locking
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1" Bore; 4" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bore
1 Inch | 25.4 Millimeter
Bolt Spacing
2.75 Inch | 69.85 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Nominal Bolt Circle Diameter Round
4 Inch | 101.6 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

