https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-SQ-SS-CI-F3S200-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjk2NzN8aW1hZ2UvanBlZ3xhRGM1TDJnNFpDOHhNREl3T0RjME1UZzFNVEUyTmk5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5VFVWOVRVMTlEU1Y5R00xTXlNREJmTXpBd1dETXdNQzVxY0djfDFlYzEzMzkwOTYwZmYxMzJlYzljYWVhZmY0MWFkOGM2ZWE1ZTRmNzEzYzVjNTgyOWU3MWMzZDk0ZDJmMmY2YzE
LINKBELT
LINKBELT
F3S239E
LINKBELT LINKBELT
Description
FLANG BLK F3-S239E FL BLOCK BALL BRG ; 2-7/16" BORE 4-BOLT CI SINGLE LIP SEAL
Flange Block Bearing; 4 Bolt Square Flange Block; 2-7/16" Bore; 8" Bolt Circle Diameter; 5-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2019277
BDI #
19436852
Details
514.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F3S239E/p/19436852
Your Price
$ 514.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.156
EAN
0662864721356
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
SG239ELPA
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
8.96
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-7/16" Bore; 8" Bolt Circle Diameter; 5-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
5.625 Inch | 142.88 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
1.891 Inch | 48.031 Millimeter
Nominal Bolt Circle Diameter Round
8 Inch | 202 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh