https://www.bdiexpress.com/medias/INDL-BFBXXXX-F3U-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2NjV8aW1hZ2UvanBlZ3xhR1kwTDJneVlTOHhNRE13TXprNE5EVXpNelV6TkM5SlRrUk1MVUpHUWxoWVdGaGZSak5WWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8MjUzOTlhNTgzNzYxMjVkYTgwZTVhM2I5Yjc2ODZlYTljYjhjZWNjY2JlMDE1YmVhZDY0NzEwMDc2MTdlY2M0OQ
LINKBELT
LINKBELT
F3U232H
LINKBELT LINKBELT
Description
F3U232H FLANGED BLOCK BALL BEARING ; 2" SHAFT DIA
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 7.2" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Floating Labyrinth Seal
Part #
F3U232H
BDI #
579911
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F3U232H/p/579911
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.11
EAN
0662327406912
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UG232HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
F3U232H
Manufacturer Internal Number
5840691
Weight / LBS
8.9
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2" Bore; 7.2" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Floating Labyrinth Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
2 Inch | 50.8 Millimeter
Bolt Spacing
5.125 Inch | 130.18 Millimeter
Nominal Bolt Circle Diameter Round
7.2 Inch | 184 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh