https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BGT-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE2MjN8aW1hZ2UvanBlZ3xhREkzTDJnMFpTOHhNRFF5TWpRNE1qVTVPVGsyTmk5SlRrUkVUMFJHUWxoWVdGaGZSalJDUjFSZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8MDdlN2FjNjA4MjdjNDJmNGJkMTNiYzY5MDJhZGMyOGQ2NzJmZTAyNDViMjU3Y2U1NTc1ZGZjOGFiNGQ1Zjg4OA
DODGE
DODGE
F4B-GT-14
DODGE DODGE
Description
F4B-GT-14 FLANGED BLOCK BALL BEARING
Flange Block Bearing; 4 Bolt Square Flange Block; 7/8" Bore; 4" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
129474
BDI #
260494
Details
433.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-GT-14/p/260494
Your Price
$ 433.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.679
EAN
0782475881871
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
INS-GT-14
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
12.52
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 7/8" Bore; 4" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
2.75 Inch | 69.85 Millimeter
Length Thru Bore
1.453 Inch | 36.9 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Nominal Bolt Circle Diameter Round
4 Inch | 101.6 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh