https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BSCEZSHCR-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MjJ8aW1hZ2UvanBlZ3xhR1ExTDJneE15OHhNRFF5TWpRNU1UUTBOek15Tmk5SlRrUkVUMFJHUWxoWVdGaGZSalJDVTBORldsTklRMUpmTkVKTVZGOHpNREI0TXpBd0xtcHdad3wzZTkzNGNmZDBiMDIzNWRkMzQyMTI4NTAxMjgwNTU0NGM5ODExMjg0ZWY3OGQxNTU1OWRlNjE2ZDkwZmY3ZjBk
DODGE
DODGE
F4B-SCEZ-104-SHSS
DODGE DODGE
Description
F4B-SCEZ-104-SHSS FLANGED BLOCK BALL BRG
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/4" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
136829
BDI #
262129
Details
414.48
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-SCEZ-104-SHSS/p/262129
Your Price
$ 414.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.862
EAN
0782476476564
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-SC-104
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.9
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-1/4" Bore; 5.1" Bolt Circle Diameter; 3-5/8" Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.531 Inch | 38.9 Millimeter
Bolt Spacing
3.625 Inch | 92.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh