https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BSXV-4BLT-WOF-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MjR8aW1hZ2UvanBlZ3xhRGN3TDJnNE5TOHhNRFF5TWpRNE5EVTVPRGd4TkM5SlRrUkVUMFJHUWxoWVdGaGZSalJDVTFoV1h6UkNURlJmVjA5R1h6TXdNSGd6TURBdWFuQm58MWQyNWM2N2ZjMTYxNzk5NTc4YmJhZWY2MmIxZDIzMzY4N2ZhNDUzNGIwYzM0NjkwZDNlNGUwNmViYjYzODg5OA
DODGE
DODGE
F4B-SXV-100
DODGE DODGE
Description
F4B-SXV-100 FLANGED BLOCK BALL BEARING
Flange Block Bearing; 4 Bolt Square Flange Block; 1" Bore; 4" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
131380
BDI #
261180
Details
71.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4B-SXV-100/p/261180
Your Price
$ 71.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.862
EAN
0782475118038
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Eccentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/16 Inch
Relubricatable
Yes
Insert Part Number
INS-SXV-100
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Intermediate Duty | Narrow Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4B-SXV-100
Manufacturer Internal Number
131380
Weight / LBS
2
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1" Bore; 4" Bolt Circle Diameter; 2-3/4" Bolt Spacing; 1 Piece Solid; Eccentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
2.75 Inch | 69.85 Millimeter
Length Thru Bore
1.219 Inch | 30.96 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Circle Diameter Round
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh