https://www.bdiexpress.com/medias/INDSKFFBXXXX-F4B-SSCRW-4BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MjcyOTR8aW1hZ2UvanBlZ3xhR000TDJoa1pTOHhNREUwTVRrMk5ERXdOemd3Tmk5SlRrUlRTMFpHUWxoWVdGaGZSalJDWDFOVFExSlhYelJDVEZSZk16QXdXRE13TUM1cWNHY3xjYTFlN2FkYzI4ZTFkNGQ5YjUyZjBhM2MxMjEwZjMyNTE2NDc0MzU2OTZhNjQyMjJlMGMzZjUxMDRlMTM3NmYy
SKF
SKF
F4BM 207-TF
SKF SKF
Description
F4BM 207-TF FL FLANGED BALL BRG ; NON-RETURNABLE
Flange Block Bearing; 4 Bolt Square Flange Block; 2-7/16" Bore; 8.3" Bolt Circle Diameter; 5.9" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
F4BM 207-TF
BDI #
21593910
Details
491.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4BM-207-TF/p/21593910
Your Price
$ 491.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
6.14
EAN
7316577344281
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
YAR 214-207-2F
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Flingers Seal
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
16.5375
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-7/16" Bore; 8.3" Bolt Circle Diameter; 5.9" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
8.3 Inch | 211 Millimeter
Bolt Spacing
5.9 Inch | 149.9 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
2.752 Inch | 69.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh