https://www.bdiexpress.com/medias/INDSKFFBXXXX-4B-RND-CCTR-SRB-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5NTR8aW1hZ2UvanBlZ3xhRGhsTDJnNU9DOHhNREl5TURVNU5qY3lNemMwTWk5SlRrUlRTMFpHUWxoWVdGaGZORUpmVWs1RVgwTkRWRkpmVTFKQ1gxSk1Yek13TUhnek1EQXVhbkJufDdmYjI5M2E3YTE0MWFjODAzY2Y3YzU0NDUwNjk0NzUwZjlhOTA1ZGE5YzU1YWI3MTMzNGFhYTk1MzkyNDM3MDU
SKF
SKF
F4BR 200-SRB-CRE
SKF SKF
Description
F4BR 200-SRB-CRE FLANGE ROLLER BRG ; NON-RETURNABLE
Flange Block Bearing; 4 Bolt Round Flange Block; 2" Bore; 5.8" Bolt Circle Diameter; 4.101" Bolt Spacing; 1 Piece Solid; Stepped Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Contact Seal
Part #
F4BR 200-SRB-CRE
BDI #
24431337
Details
1352.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4BR-200-SRB-CRE/p/24431337
Your Price
$ 1,352.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.79
EAN
7316579137805
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Stepped Sleeve
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
22210
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | ConCentra Sleeve | Non-Locating Unit
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
10.5
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 2" Bore; 5.8" Bolt Circle Diameter; 4.101" Bolt Spacing; 1 Piece Solid; Stepped Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Contact Seal
Length Thru Bore
2.543 Inch | 64.592 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
4.101 Inch | 104.165 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh