https://www.bdiexpress.com/medias/INDDODFBXXXX-F4SIP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzOTd8aW1hZ2UvanBlZ3xhRGt6TDJneE1pOHhNRFF5TWpRME1UZ3pOalUzTkM5SlRrUkVUMFJHUWxoWVdGaGZSalJUU1ZCZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8YTEyZjg3NzZkMzZjODNkZjgzNzY1YzY1MDU2NzE1YThhZWMxYTVhM2E2ODJiOWQ2ZDQxMDJiOWE5Y2U5ZmQwOA
DODGE
DODGE
F4S-IP-307RE
DODGE DODGE
Description
F4S-IP-307RE FLANGE BLOCK BEARING
Flange Block Bearing; 4 Bolt Square Flange Block; 3-7/16" Bore; 9-1/2" Bolt Circle Diameter; 6-23/32" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Part #
069744
BDI #
246795
Details
1927.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/F4S-IP-307RE/p/246795
Your Price
$ 1,927.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
11.35
EAN
0782475309726
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Square Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-307R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4S-IP-307RE
Manufacturer Internal Number
069744
Weight / LBS
25
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3-7/16" Bore; 9-1/2" Bolt Circle Diameter; 6-23/32" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
4.172 Inch | 105.969 Millimeter
Nominal Bolt Circle Diameter Round
9.5 Inch | 241 Millimeter
Bolt Spacing
6.719 Inch | 170.663 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh