![FB22448H](/medias/INDREXFBXXXX-4BLT-RD-CC-CI-FB200-300X300.jpg?context=bWFzdGVyfHJvb3R8MzM0NTd8aW1hZ2UvanBlZ3xhREZqTDJobU1TOHhNREl3T0Rjek5EVTNOalkzTUM5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5U1JGOURRMTlEU1Y5R1FqSXdNRjh6TURCWU16QXdMbXB3Wnd8YjE5N2NiNmY3MWE3YzYyOTE2NDg0ZGJiM2I1ODdhY2VmMzBhNmY3NTY2NzMwMTg5MDViYWQ0OGVmZWM2MmFjYw)
![FB22448H](/medias/INDREXFBXXXX-4BLT-RD-CC-CI-FB200-300X300.jpg?context=bWFzdGVyfHJvb3R8MzM0NTd8aW1hZ2UvanBlZ3xhREZqTDJobU1TOHhNREl3T0Rjek5EVTNOalkzTUM5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5U1JGOURRMTlEU1Y5R1FqSXdNRjh6TURCWU16QXdMbXB3Wnd8YjE5N2NiNmY3MWE3YzYyOTE2NDg0ZGJiM2I1ODdhY2VmMzBhNmY3NTY2NzMwMTg5MDViYWQ0OGVmZWM2MmFjYw)
LINKBELT
LINKBELT
FB22448H
LINKBELT LINKBELT
Description
FB22448H FLANGED ROLLER BEARING ; 3" BORE 7.9" BOLT CIRCLE 4-HOLE
Flange Block Bearing; 4 Bolt Round Flange Block; 3" Bore; 7.9" Bolt Circle Diameter; 5-9/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
Part #
2001635
BDI #
573116
Details
2292.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FB22448H/p/573116
Your Price
$ 2,292.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
12.23
EAN
0662327026677
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
B22448HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Single Collar | Extended Inner Race | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FB22448H
Manufacturer Internal Number
5802667
Weight / LBS
26
Long Description
Flange Block Bearing; 4 Bolt Round Flange Block; 3" Bore; 7.9" Bolt Circle Diameter; 5-9/16" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
Bolt Spacing
5.563 Inch | 141.3 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore
3 Inch | 76.2 Millimeter
Nominal Bolt Circle Diameter Round
7.9 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh