https://www.bdiexpress.com/medias/INDL-BFBXXXX-FB3U-3BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MjAxNjd8aW1hZ2UvanBlZ3xhRGd5TDJnM1ppOHhNREl3T0RjME1UUXlOVEU0TWk5SlRrUk1MVUpHUWxoWVdGaGZSa0l6VlY4elFreFVYek13TUZnek1EQXVhbkJufDgzNWFkYWFiYWE3ZTU5NzY3YzRmY2QzYzMwMTQ0OTQxNWZjZTU2YjYzNjU0NjE2M2Q3NjVjNWRmZjg4OGJlYjU
LINKBELT
LINKBELT
FB3U219N
LINKBELT LINKBELT
Description
FB3U219N FLANGED BLOCK BALL BEARING ; 1-3/16" SHAFT DIA
Flange Block Bearing; 3 Bolt Flange Bracket; 1-3/16" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2020715
BDI #
575407
Details
592.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FB3U219N/p/575407
Your Price
$ 592.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.134
EAN
0662327026936
Product Group - BDI
M06110
Number of Mounting Holes
3
Mounting Method
Set Screw
Housing Style
3 Bolt Flange Bracket
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
UG219NL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FB3U219N
Manufacturer Internal Number
5802693
Weight / LBS
2.5
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1-3/16" Bore; 1-1/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
1.563 Inch | 39.7 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh