https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-BRKT-AS-CI-FBB200-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU1NDV8aW1hZ2UvanBlZ3xhR0U1TDJnNE5pOHhNREl3T0RjME1UWTFORFUxT0M5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5Q1VrdFVYMEZUWDBOSlgwWkNRakl3TUY4ek1EQllNekF3TG1wd1p3fDY3YmM4MmE3YzNjYTNhNzI3NjBjZDE0MThjZmFjZWI4NDc1Y2U2ZTdmNmUyYzE1NDExYmM0YTcwYWI5YzY4NjA
LINKBELT
LINKBELT
FBB22631H
LINKBELT LINKBELT
Description
FBB22631H FLANGED BLOCK ROLLER BEARING ; 1-15/16" BORE 0" BOLT CIRCLE 3-HOLE
Flange Block Bearing; 3 Bolt Flange Bracket; 1-15/16" Bore; 1-5/8" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; High Test Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
Part #
2011775
BDI #
572840
Details
1637.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FBB22631H/p/572840
Your Price
$ 1,637.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.354
EAN
0793699501704
Product Group - BDI
M06288
Number of Mounting Holes
3
Mounting Method
Tapered Adapter Sleeve
Housing Style
3 Bolt Flange Bracket
Rolling Element
Spherical Roller Bearing
Housing Material
High Test Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
B22631HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Extended Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FBB22631H
Manufacturer Internal Number
5850170
Weight / LBS
10
Long Description
Flange Block Bearing; 3 Bolt Flange Bracket; 1-15/16" Bore; 1-5/8" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; High Test Iron; Spherical Roller Bearing; Relubricatable; Floating Labyrinth Seal
Bolt Spacing
1.625 Inch | 41.275 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
3.08 Inch | 78.232 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Nominal Bolt Circle Diameter Round
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh