https://www.bdiexpress.com/medias/INDDODFBXXXX-FCE-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgxNjd8aW1hZ2UvanBlZ3xhRGN3TDJnd1pDOHhNRFF5TWpRd09USXpNalF4TkM5SlRrUkVUMFJHUWxoWVdGaGZSa05GWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8MDgwYjMwZmJhMTVlMWQ2NDIyMWNkOTdhZWQ0MDczODQwMWFlYmNjYWUxOWM1ZDI4NmQ5N2I2YTRhMGRjOTcxZg
DODGE
DODGE
FC-E-315R
DODGE DODGE
Description
FC-E-315R PILOTED FLANGE RLR BRG ; 3-15/16" BORE 9.4" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-15/16" Bore; 9.4" Bolt Circle Diameter; 6-5/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Land Riding Seal
Part #
023143
BDI #
240744
Details
2770.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FC-E-315R/p/240744
Your Price
$ 2,770.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
26.413
EAN
0782475699278
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Single Lip Contact Land Riding
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Optional E-Tect Seal
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FC-E-315R TYPE E-XTRA
Manufacturer Internal Number
023143
Weight / LBS
59
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-15/16" Bore; 9.4" Bolt Circle Diameter; 6-5/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Land Riding Seal
Bore
3.938 Inch | 100.025 Millimeter
Bolt Spacing
6.625 Inch | 168.275 Millimeter
Cartridge Pilot Depth
1.5 Inch | 38.1 Millimeter
Nominal Bolt Circle Diameter Round
9.4 Inch | 238 Millimeter
Cartridge Pilot Diameter
8.125 Inch | 206 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh