Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FC-GTMED-208-NL https://www.bdiexpress.com/medias/INDDODXXXXXX-A009702-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMxNTh8aW1hZ2UvanBlZ3xhRFZqTDJnM055OHhNRFF4TkRBMU1EWTNNalkzTUM5SlRrUkVUMFJZV0ZoWVdGaGZRVEF3T1Rjd01sOHpNREI0TXpBd0xtcHdad3xjNjk2ZWNhOWMyYWIxNDhiMjA3MDU3NTY3ZmE4NzQxZjMwZjc4NzcyZmY0YTU3N2M5NWI5NTgyZGQxYjMyMmYw
23678001 Flange Block Bearings 

DODGE DODGE

FC-GTMED-208-NL

Description

FC-GTMED-208-NL FLANGE BLK BALL BRG ; NON RETURNABLE

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-1/2" Bore; 6-1/2" Bolt Circle Diameter; 4.6" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Not Relubricatable; Quadruple Lip Contact Seal

Part #

141391

BDI #
23678001

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.533
EAN
0782477557569
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
No
Insert Part Number
INS-GTM-208
Seals
Quadruple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Extra Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
141391
Weight / LBS
13.8
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-1/2" Bore; 6-1/2" Bolt Circle Diameter; 4.6" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Ball Bearing; Not Relubricatable; Quadruple Lip Contact Seal
Nominal Bolt Circle Diameter Round
6.5 Inch | 165 Millimeter
Cartridge Pilot Diameter
5.5 Inch | 139.7 Millimeter
Length Thru Bore
2.39 Inch | 60.7 Millimeter
Cartridge Pilot Depth
1.13 Inch | 28.7 Millimeter
Bolt Spacing
4.6 Inch | 116.8 Millimeter
Bore
2.5 Inch | 63.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh