https://www.bdiexpress.com/medias/INDDODFBXXXX-FCIP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg5MHxpbWFnZS9qcGVnfGFHVXdMMmhqWlM4eE1EYzJPRFUzT1RNNU5UWXhOQzlKVGtSRVQwUkdRbGhZV0ZoZlJrTkpVRjgwUWt4VVh6TXdNSGd6TURBdWFuQm58ZjQ5NzZkZmNjZTQyZTllMDhiODI4ZjBlOTAzMjlhMDQ2MDM2NTQyYzc3YzA0ZmNjYjc0MzFjMGM0ZWMwZGQ1Mw
DODGE
DODGE
FC-IP-207R
DODGE DODGE
Description
FC-IP-207R FLANGE BLOCK BEARING
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-7/16" Bore; 6-1/2" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Part #
069820
BDI #
246871
Details
1004.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FC-IP-207R/p/246871
Your Price
$ 1,004.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
6.519
EAN
0782475310210
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-207R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FC-IP-207R
Manufacturer Internal Number
069820
Weight / LBS
14.36
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-7/16" Bore; 6-1/2" Bolt Circle Diameter; 4-19/32" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Nominal Bolt Circle Diameter Round
6.5 Inch | 165 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Cartridge Pilot Depth
1 Inch | 25.4 Millimeter
Length Thru Bore
3.422 Inch | 86.919 Millimeter
Bolt Spacing
4.594 Inch | 116.7 Millimeter
Cartridge Pilot Diameter
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh