https://www.bdiexpress.com/medias/INDDODFBXXXX-FCIP-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ1NjN8aW1hZ2UvanBlZ3xhR0l6TDJobU55OHhNRFF5TWpRME9EZzRNVFk1TkM5SlRrUkVUMFJHUWxoWVdGaGZSa05KVUY4MFFreFVYek13TUhnek1EQXVhbkJufGMxZDE1Y2NhN2U3YjFjMzlkYTM4ZDBkOWE5MjRhZGVhMGRiNDg0MThlNzgzNGRiZWFkZTJmMDA2NjlhMTkyZGE
DODGE
DODGE
FC-IP-315RE
DODGE DODGE
Description
FC-IP-315RE FLANGE BLOCK BEARING
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-15/16" Bore; 9.4" Bolt Circle Diameter; 6-5/8" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Part #
069863
BDI #
246914
Details
3346.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FC-IP-315RE/p/246914
Your Price
$ 3,346.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
17.969
EAN
0782475310579
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-315R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FC-IP-315RE
Manufacturer Internal Number
069863
Weight / LBS
39.58
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 3-15/16" Bore; 9.4" Bolt Circle Diameter; 6-5/8" Bolt Spacing; 1 Piece Solid; Tapered Adapter Sleeve; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Cartridge Pilot Diameter
8.125 Inch | 206 Millimeter
Bolt Spacing
6.625 Inch | 168.275 Millimeter
Length Thru Bore
4.703 Inch | 119.456 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Cartridge Pilot Depth
1.469 Inch | 37.313 Millimeter
Nominal Bolt Circle Diameter Round
9.4 Inch | 238 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh