

DODGE
DODGE
FC-S2-203R
DODGE DODGE
Description
FC-S2-203R FLANGED BLOCK BEARING
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/16" Bore; 5.9" Bolt Circle Diameter; 4-1/4" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Part #
070652
BDI #
247273
Details
822.48
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FC-S2-203R/p/247273
Your Price
$ 822.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.37
EAN
0782475306992
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-S2-203R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Has Flinger | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FC-S2-203R
Manufacturer Internal Number
070652
Weight / LBS
11.86
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-3/16" Bore; 5.9" Bolt Circle Diameter; 4-1/4" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Triple Lip Contact Seal
Bolt Spacing
4.25 Inch | 107.95 Millimeter
Cartridge Pilot Depth
1 Inch | 25.4 Millimeter
Cartridge Pilot Diameter
5 Inch | 127 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Length Thru Bore
2.938 Inch | 74.63 Millimeter
Nominal Bolt Circle Diameter Round
5.9 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh