https://www.bdiexpress.com/medias/INDDODFBXXXX-FCSC-4BLT1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjd8aW1hZ2UvanBlZ3xhRFF5TDJobFlTOHhNRFF5TWpRME16azVPVEkyTWk5SlRrUkVUMFJHUWxoWVdGaGZSa05UUTE4MFFreFVNVjh6TURCNE16QXdMbXB3Wnd8YTAxOGYzMGQ5OGMzYzdmYzc2NjY2NTI4YmVkYzA0OGU3M2I4YzM5YmNkMTI0MmUzN2JhZGUzNTAzMTg4YjY0MA
https://www.bdiexpress.com/medias/INDDODFBXXXX-FCSC-4BLT1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjd8aW1hZ2UvanBlZ3xhRFF5TDJobFlTOHhNRFF5TWpRME16azVPVEkyTWk5SlRrUkVUMFJHUWxoWVdGaGZSa05UUTE4MFFreFVNVjh6TURCNE16QXdMbXB3Wnd8YTAxOGYzMGQ5OGMzYzdmYzc2NjY2NTI4YmVkYzA0OGU3M2I4YzM5YmNkMTI0MmUzN2JhZGUzNTAzMTg4YjY0MA
DODGE
DODGE
FC-S2-215L
DODGE DODGE
Description
FC-S2-215L FLANGED BLOCK BEARING
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-15/16" Bore; 7-1/2" Bolt Circle Diameter; 5-19/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Labyrinth Seal
Part #
070711
BDI #
247306
Details
1474.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FC-S2-215L/p/247306
Your Price
$ 1,474.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
10
EAN
0782475307135
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-S2-215L
Seals
Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Double Row | Has Flinger | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
FC-S2-215L
Manufacturer Internal Number
070711
Weight / LBS
22.07
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 2-15/16" Bore; 7-1/2" Bolt Circle Diameter; 5-19/64" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Spherical Roller Bearing; Relubricatable; Labyrinth Seal
Cartridge Pilot Depth
1.25 Inch | 31.75 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Nominal Bolt Circle Diameter Round
7.5 Inch | 190 Millimeter
Cartridge Pilot Diameter
6.378 Inch | 162 Millimeter
Length Thru Bore
3.594 Inch | 91.288 Millimeter
Bolt Spacing
5.297 Inch | 134.544 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

