https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-RD-SS-CI-FC3U200N-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgzNDl8aW1hZ2UvanBlZ3xhR0U0TDJneFl5OHhNREl3T0RjME1EWXpPRGMxTUM5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5U1JGOVRVMTlEU1Y5R1F6TlZNakF3VGw4ek1EQllNekF3TG1wd1p3fGE3YTNkMDE1MGMwZDg0M2QxNGI5NjYxZTg1NTdjOTUwZmE3ZTNlM2U0YTZjMDExZWFjMWIyNTYxN2IzZWZjOTk
https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-RD-SS-CI-FC3U200N-300X300.jpg?context=bWFzdGVyfHJvb3R8MjgzNDl8aW1hZ2UvanBlZ3xhR0U0TDJneFl5OHhNREl3T0RjME1EWXpPRGMxTUM5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5U1JGOVRVMTlEU1Y5R1F6TlZNakF3VGw4ek1EQllNekF3TG1wd1p3fGE3YTNkMDE1MGMwZDg0M2QxNGI5NjYxZTg1NTdjOTUwZmE3ZTNlM2U0YTZjMDExZWFjMWIyNTYxN2IzZWZjOTk
LINKBELT
LINKBELT
FC3U231JH5
LINKBELT LINKBELT
Description
FC3U231JH5 FLGD CARTRIDGE BALL BEARING ; 1-15/16" SHAFT DIA
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-15/16" Bore; 5.4" Bolt Circle Diameter; 3.8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Floating Labyrinth Seal
Part #
2020783
BDI #
575574
Details
994.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FC3U231JH5/p/575574
Your Price
$ 994.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
3.586
EAN
0662327423308
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UG231HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FC3U231JH5
Manufacturer Internal Number
5842330
Weight / LBS
7.4
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 1-15/16" Bore; 5.4" Bolt Circle Diameter; 3.8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Floating Labyrinth Seal
Nominal Bolt Circle Diameter Round
5.4 Inch | 138 Millimeter
Cartridge Pilot Depth
0.625 Inch | 15.875 Millimeter
Cartridge Pilot Diameter
4.5 Inch | 114.3 Millimeter
Length Thru Bore
2.094 Inch | 53.2 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Bolt Spacing
3.8 Inch | 96.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

