LINKBELT
LINKBELT
FEU328
LINKBELT LINKBELT
Description
FEU328 FLANGED BLOCK BALL BEARING ; 1-3/4" MOUNTED CAST IRON 4-BOLT SQUARE
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/4" Bore; 6.9" Bolt Circle Diameter; 4-7/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Steel Clad Clearance Seal
Part #
2022549
BDI #
580958
Details
1545.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FEU328/p/580958
Your Price
$ 1,545.30 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
5.436
EAN
0662327734855
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
UG328L
Seals
Steel Clad Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FEU328
Manufacturer Internal Number
5873485
Weight / LBS
10.2
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-3/4" Bore; 6.9" Bolt Circle Diameter; 4-7/8" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Steel Clad Clearance Seal
Length Thru Bore
2.594 Inch | 65.888 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Nominal Bolt Circle Diameter Round
6.9 Inch | 175.3 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bolt Spacing
4.875 Inch | 123.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


