https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-SQ-CC-CI-FEU300-300X300.jpg?context=bWFzdGVyfHJvb3R8MzMyNTN8aW1hZ2UvanBlZ3xhR1V5TDJoa1lpOHhNREl3T0RjME1qQTBOemMzTkM5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5VFVWOURRMTlEU1Y5R1JWVXpNREJmTXpBd1dETXdNQzVxY0djfDgwNDJjYzhjNGM3YjkwNGQ1MDIzZGRjYTk4NGY3ODRhYTYyZGJjYzAwZTYyNWE1OGM1YzY5ZTAwOWM1MGZmZmQ
https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-SQ-CC-CI-FEU300-300X300.jpg?context=bWFzdGVyfHJvb3R8MzMyNTN8aW1hZ2UvanBlZ3xhR1V5TDJoa1lpOHhNREl3T0RjME1qQTBOemMzTkM5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5VFVWOURRMTlEU1Y5R1JWVXpNREJmTXpBd1dETXdNQzVxY0djfDgwNDJjYzhjNGM3YjkwNGQ1MDIzZGRjYTk4NGY3ODRhYTYyZGJjYzAwZTYyNWE1OGM1YzY5ZTAwOWM1MGZmZmQ
LINKBELT
LINKBELT
FEU355
LINKBELT LINKBELT
Description
FEU355 FLANGED BLOCK BALL BEARING ; 3-7/16" BORE
Flange Block Bearing; 4 Bolt Square Flange Block; 3-7/16" Bore; 12" Bolt Circle Diameter; 8-1/2" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Steel Clad Clearance Seal
Part #
2010265
BDI #
575459
Details
8303.79
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FEU355/p/575459
Your Price
$ 8,303.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
30.804
EAN
0662327883409
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
UG355L
Seals
Steel Clad Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FEU355
Manufacturer Internal Number
5888340
Weight / LBS
58
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3-7/16" Bore; 12" Bolt Circle Diameter; 8-1/2" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Steel Clad Clearance Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
4.938 Inch | 125.425 Millimeter
Nominal Bolt Circle Diameter Round
12 Inch | 305.5 Millimeter
Bolt Spacing
8.5 Inch | 215.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

