https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-SQ-CC-CI-FU300-300X300.jpg?context=bWFzdGVyfHJvb3R8MzM2NDJ8aW1hZ2UvanBlZ3xhR1l6TDJoa1pTOHhNREl3T0RjME1qRXhNek14TUM5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5VFVWOURRMTlEU1Y5R1ZUTXdNRjh6TURCWU16QXdMbXB3Wnd8ODE2MDMxNGMxZTJhMGM1YWM2YjEyMWNiOGJhNDA0N2VkNWNmYmY4MDgyZWQwNDNlYTM0OTU1NDc2NmU1ZDhmMg
https://www.bdiexpress.com/medias/INDREXFBXXXX-4BLT-SQ-CC-CI-FU300-300X300.jpg?context=bWFzdGVyfHJvb3R8MzM2NDJ8aW1hZ2UvanBlZ3xhR1l6TDJoa1pTOHhNREl3T0RjME1qRXhNek14TUM5SlRrUlNSVmhHUWxoWVdGaGZORUpNVkY5VFVWOURRMTlEU1Y5R1ZUTXdNRjh6TURCWU16QXdMbXB3Wnd8ODE2MDMxNGMxZTJhMGM1YWM2YjEyMWNiOGJhNDA0N2VkNWNmYmY4MDgyZWQwNDNlYTM0OTU1NDc2NmU1ZDhmMg
LINKBELT
LINKBELT
FU355
LINKBELT LINKBELT
Description
FU355 FLANGED BLOCK BALL BEARING ; 3-7/16" BORE 12" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 3-7/16" Bore; 12" Bolt Circle Diameter; 8-1/2" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Steel Clad Clearance Seal
Part #
2010345
BDI #
580119
Details
6501.59
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FU355/p/580119
Your Price
$ 6,501.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
22.65
EAN
0662327883379
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
UG355L
Seals
Steel Clad Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FU355
Manufacturer Internal Number
5888337
Weight / LBS
58
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 3-7/16" Bore; 12" Bolt Circle Diameter; 8-1/2" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Steel Clad Clearance Seal
Bolt Spacing
8.5 Inch | 215.9 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
12 Inch | 305.5 Millimeter
Length Thru Bore
4.938 Inch | 125.425 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

