https://www.bdiexpress.com/medias/INDL-BBRGXXX-FX3CL231N-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg4NDd8aW1hZ2UvanBlZ3xhRFF4TDJoaU5pOHhNREl3T0Rjek5UQTJPREU1TUM5SlRrUk1MVUpDVWtkWVdGaGZSbGd6UTB3eU16Rk9YekpDVEZSZk16QXdXRE13TUM1cWNHY3xkY2YyMDAzNWMwZTgyMDM3OTk3OGM2OTExN2MzMjQxMGFiZTY3MjBjNDVlYTRmZTI4MDliYTc0MjU5MTc4MjJi
LINKBELT
LINKBELT
FX3CL220N
LINKBELT LINKBELT
Description
FX3CL220N FLANGED BLOCK BALL BEARING ; 1-1/4" SHAFT DIA 2-BOLT CI
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2015953
BDI #
19436938
Details
328.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FX3CL220N/p/19436938
Your Price
$ 328.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.406
EAN
0662864292672
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
CLG220NL
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Centrik-Lok CL Collar Locking
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
3.1
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-1/4" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter
Bolt Spacing
5.125 Inch | 130.18 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh